

€167.18/ pieceexcl. VAT
€202.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 7 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 2.5 kN |
Static load rating | 0.78 kN |