

€5,787.60/ pieceexcl. VAT
€7,003.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 56 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 340 kN |
Static load rating | 330 kN |
Limiting speed grease lubrication | 3600 rpm |
Limiting speed oil-air lubrication | 5600 rpm |