

€11,108.83/ pieceexcl. VAT
€13,441.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 112 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 315 kN |
Static load rating | 295 kN |
Limiting speed grease lubrication | 3600 rpm |
Limiting speed oil-air lubrication | 5300 rpm |