

€5,290.32/ pieceexcl. VAT
€6,401.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 56 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 330 kN |
Static load rating | 310 kN |
Limiting speed grease lubrication | 4000 rpm |
Limiting speed oil-air lubrication | 6000 rpm |