

€4,835.21/ pieceexcl. VAT
€5,850.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 295 kN |
Static load rating | 260 kN |
Limiting speed grease lubrication | 3800 rpm |
Limiting speed oil-air lubrication | 6000 rpm |