

€6,644.51/ pieceexcl. VAT
€8,039.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 92 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 248 kN |
Static load rating | 203 kN |
Limiting speed grease lubrication | 4800 rpm |
Limiting speed oil-air lubrication | 7500 rpm |