

€2,053.77/ pieceexcl. VAT
€2,485.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€1,730.51/ pieceexcl. VAT
€2,093.92incl. VAT
Estimated delivery date - 09/11/2026