

€4,443.26/ pieceexcl. VAT
€5,376.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 76 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 182 kN |
Static load rating | 138 kN |
Limiting speed grease lubrication | 5000 rpm |
Limiting speed oil-air lubrication | 7500 rpm |