

€2,053.77/ pieceexcl. VAT
€2,485.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 192 kN |
Static load rating | 146 kN |
Limiting speed grease lubrication | 5600 rpm |
Limiting speed oil-air lubrication | 8500 rpm |
€1,730.51/ pieceexcl. VAT
€2,093.92incl. VAT
Estimated delivery date - 09/11/2026