

€2,839.01/ pieceexcl. VAT
€3,435.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 66 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 145 kN |
Static load rating | 108 kN |
Limiting speed grease lubrication | 5600 rpm |
Limiting speed oil-air lubrication | 9000 rpm |