

€1,351.39/ pieceexcl. VAT
€1,635.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 153 kN |
Static load rating | 114 kN |
Limiting speed grease lubrication | 6300 rpm |
Limiting speed oil-air lubrication | 10000 rpm |