

€2,081.86/ pieceexcl. VAT
€2,519.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€2,040.69/ pieceexcl. VAT
€2,469.23incl. VAT
Estimated delivery date - 09/11/2026