

€1,338.74/ pieceexcl. VAT
€1,619.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 109 kN |
Static load rating | 78 kN |
Limiting speed grease lubrication | 6700 rpm |
Limiting speed oil-air lubrication | 10000 rpm |