

€3,129.80/ pieceexcl. VAT
€3,787.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 96 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 4 bearings Tandem-O-Tandem-arrangement |
€3,069.29/ pieceexcl. VAT
€3,713.84incl. VAT
Estimated delivery date - 09/11/2026