

€2,417.60/ pieceexcl. VAT
€2,925.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 72 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 3 universal bearings |