

€827.41/ pieceexcl. VAT
€1,001.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 77 kN |
Static load rating | 52 kN |
Limiting speed grease lubrication | 8500 rpm |
Limiting speed oil-air lubrication | 13000 rpm |