

€1,448.31/ pieceexcl. VAT
€1,752.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 81 kN |
Static load rating | 54 kN |
Limiting speed grease lubrication | 9500 rpm |
Limiting speed oil-air lubrication | 15000 rpm |
€1,407.93/ pieceexcl. VAT
€1,703.60incl. VAT
Estimated delivery date - 09/11/2026