

€636.36/ pieceexcl. VAT
€770.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€624.36/ pieceexcl. VAT
€755.48incl. VAT
3 In stock - Estimated delivery date 16/11/2026