

€1,375.26/ pieceexcl. VAT
€1,664.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 78 kN |
Static load rating | 51 kN |
Limiting speed grease lubrication | 10000 rpm |
Limiting speed oil-air lubrication | 15000 rpm |
€1,318.34/ pieceexcl. VAT
€1,595.19incl. VAT
Estimated delivery date - 09/11/2026