

€1,087.28/ pieceexcl. VAT
€1,315.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 44 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€1,020.36/ pieceexcl. VAT
€1,234.64incl. VAT
Estimated delivery date - 09/11/2026