

€1,119.59/ pieceexcl. VAT
€1,354.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 44 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 64 kN |
Static load rating | 41 kN |
Limiting speed grease lubrication | 11000 rpm |
Limiting speed oil-air lubrication | 17000 rpm |
€1,050.97/ pieceexcl. VAT
€1,271.67incl. VAT
Estimated delivery date - 09/11/2026