FAG

FAG High precision angular contact bearing B7015-E-T-P4S-H146CB-UL

  • ERIKS:14187173
Image 1
Save to list

€512.75/ pieceexcl. VAT

€620.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
B70..-E
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
20 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Dynamic load rating
49.5 kN
Static load rating
31 kN
Limiting speed grease lubrication
11000 rpm
Limiting speed oil-air lubrication
17000 rpm