

€1,007.21/ pieceexcl. VAT
€1,218.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 52 kN |
Static load rating | 32.5 kN |
Limiting speed grease lubrication | 12000 rpm |
Limiting speed oil-air lubrication | 19000 rpm |
€992.71/ pieceexcl. VAT
€1,201.18incl. VAT
Estimated delivery date - 09/11/2026