

€544.34/ pieceexcl. VAT
€658.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 48 kN |
Static load rating | 29 kN |
Limiting speed grease lubrication | 11000 rpm |
Limiting speed oil-air lubrication | 18000 rpm |