

€820.38/ pieceexcl. VAT
€992.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 39 kN |
Static load rating | 24.1 kN |
Limiting speed grease lubrication | 13000 rpm |
Limiting speed oil-air lubrication | 19000 rpm |
€795.96/ pieceexcl. VAT
€963.11incl. VAT
Estimated delivery date - 09/11/2026