

€379.99/ pieceexcl. VAT
€459.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 41.5 kN |
Static load rating | 25.5 kN |
Limiting speed grease lubrication | 14000 rpm |
Limiting speed oil-air lubrication | 22000 rpm |
€376.97/ pieceexcl. VAT
€456.13incl. VAT
Estimated delivery date - 09/11/2026