

€1,084.47/ pieceexcl. VAT
€1,312.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 54 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 3 universal bearings |