FAG

FAG High precision angular contact bearing B7012-E-T-P4S-H146BC-UL

  • ERIKS:14187177
Image 1
Save to list

€378.59/ pieceexcl. VAT

€458.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
B70..-E
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Dynamic load rating
38 kN
Static load rating
22.6 kN
Limiting speed grease lubrication
13000 rpm
Limiting speed oil-air lubrication
20000 rpm