

€654.62/ pieceexcl. VAT
€792.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 36 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 38.5 kN |
Static load rating | 22.1 kN |
Limiting speed grease lubrication | 16000 rpm |
Limiting speed oil-air lubrication | 24000 rpm |
€616.05/ pieceexcl. VAT
€745.42incl. VAT
Estimated delivery date - 10/11/2026