FAG

FAG High precision angular contact bearing B7009-E-T-P4S-H146AC-UL

  • ERIKS:14187213
Image 1
Save to list

€284.45/ pieceexcl. VAT

€344.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
B70..-E
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
16 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Dynamic load rating
26.5 kN
Static load rating
14.2 kN
Limiting speed grease lubrication
17000 rpm
Limiting speed oil-air lubrication
26000 rpm