

€311.16/ pieceexcl. VAT
€376.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 28 kN |
Static load rating | 14.9 kN |
Limiting speed grease lubrication | 19000 rpm |
Limiting speed oil-air lubrication | 30000 rpm |