

€349.79/ pieceexcl. VAT
€423.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 9.8 kN |
Static load rating | 4.05 kN |
Limiting speed grease lubrication | 34000 rpm |
Limiting speed oil-air lubrication | 53000 rpm |
€328.23/ pieceexcl. VAT
€397.16incl. VAT
Estimated delivery date - 09/11/2026