

€165.75/ pieceexcl. VAT
€200.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 8.2 kN |
Static load rating | 3.35 kN |
Limiting speed grease lubrication | 43000 rpm |
Limiting speed oil-air lubrication | 63000 rpm |
€163.27/ pieceexcl. VAT
€197.56incl. VAT
Estimated delivery date - 09/11/2026