

€157.33/ pieceexcl. VAT
€190.37incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 6.1 kN |
Static load rating | 2.41 kN |
Limiting speed grease lubrication | 53000 rpm |
Limiting speed oil-air lubrication | 80000 rpm |
€156.93/ pieceexcl. VAT
€189.89incl. VAT
Estimated delivery date - 27/10/2026