

€322.39/ pieceexcl. VAT
€390.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 4.65 kN |
Static load rating | 1.83 kN |
Limiting speed grease lubrication | 60000 rpm |
Limiting speed oil-air lubrication | 90000 rpm |
€318.49/ pieceexcl. VAT
€385.37incl. VAT
Estimated delivery date - 09/11/2026