

€318.17/ pieceexcl. VAT
€384.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 3.95 kN |
Static load rating | 1.41 kN |
Limiting speed grease lubrication | 60000 rpm |
Limiting speed oil-air lubrication | 95000 rpm |
€321.67/ pieceexcl. VAT
€389.22incl. VAT
Estimated delivery date - 06/11/2026