

€53.88/ pieceexcl. VAT
€65.19incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ARCA-GREASE-GUN |
Size of threaded connection (inch) | 1/8 |
Length | 390 mm |
Max. operating pressure | 800 bar |
Volume per stroke | 2 cm³ |