

€128.11/ pieceexcl. VAT
€155.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 35 ° |
Cage | Plastic |
Dynamic load rating | 107 kN |
Static load rating | 83 kN |
Weight | 0.934 kg |
With sealing | No |