

€91.66/ pieceexcl. VAT
€110.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Contact angle | 35 ° |
Cage | Plastic |
Dynamic load rating | 65 kN |
Static load rating | 51 kN |
Reference speed | 7 rpm |
Limiting speed | 11.9 rpm |
Weight | 0.507 kg |
With sealing | No |