

€196.46/ pieceexcl. VAT
€237.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Contact angle | 35 ° |
Cage | Plastic |
Dynamic load rating | 123 kN |
Static load rating | 122 kN |
Weight | 1.224 kg |
With sealing | No |