

€108.24/ pieceexcl. VAT
€130.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Contact angle | 35 ° |
Cage | Plastic |
Dynamic load rating | 81 kN |
Static load rating | 76 kN |
Weight | 0.697 kg |
With sealing | No |