

€18,413.42/ pieceexcl. VAT
€22,280.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 240 mm |
Outer Diameter | 500 mm |
Width | 95 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 1030 kN |
Static load rating | 1980 kN |
With sealing | No |