

€11,595.49/ pieceexcl. VAT
€14,030.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 88 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 900 kN |
Static load rating | 1.65 kN |
Reference speed | 1080 rpm |
Limiting speed | 2430 rpm |
With sealing | No |