

€10,155.71/ pieceexcl. VAT
€12,288.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 80 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 750 kN |
Static load rating | 1270 kN |
With sealing | No |