FAG

FAG Four point contact bearing Cage: Brass QJ338-N2-MPA

  • ERIKS:14178774
Image 1
Save to list

€7,455.52/ pieceexcl. VAT

€9,021.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
QJ3
Execution
Four point
Inner Diameter
190 mm
Outer Diameter
400 mm
Width
78 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
740 kN
Static load rating
1250 kN
With sealing
No