

€7,010.69/ pieceexcl. VAT
€8,482.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 690 kN |
Static load rating | 1.13 kN |
Reference speed | 1420 rpm |
Limiting speed | 3000 rpm |
With sealing | No |
€4,032.87/ pieceexcl. VAT
€4,879.77incl. VAT
Estimated delivery date - 11/11/2026