

€5,223.91/ pieceexcl. VAT
€6,320.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 590 kN |
Static load rating | 920 kN |
Weight | 38.4 kg |
With sealing | No |
€3,775.97/ pieceexcl. VAT
€4,568.92incl. VAT
Estimated delivery date - 11/11/2026