

€3,723.32/ pieceexcl. VAT
€4,505.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 68 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 580 kN |
Static load rating | 870 kN |
With sealing | No |
€3,156.00/ pieceexcl. VAT
€3,818.76incl. VAT
Estimated delivery date - 11/11/2026