

€3,033.82/ pieceexcl. VAT
€3,670.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 65 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 510 kN |
Static load rating | 730 kN |
Weight | 28 kg |
With sealing | No |
€2,845.32/ pieceexcl. VAT
€3,442.84incl. VAT
Estimated delivery date - 10/11/2026