

€2,864.78/ pieceexcl. VAT
€3,466.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 470 kN |
Static load rating | 660 kN |
Weight | 23.2 kg |
With sealing | No |
€2,750.94/ pieceexcl. VAT
€3,328.64incl. VAT
Estimated delivery date - 11/11/2026